FESTO 665235 SET OF WEARING PARTS CRDNG-125-PPV-A-S6
Standards-Based Cylinder
See technical informationSee documentsReferences
Festo:CRDNG-125-PPV-A-S6
Rubix:120A6987
Manufacturer :665235

Documents
Product details : FESTO 665235 SET OF WEARING PARTS CRDNG-125-PPV-A-S6
Corrosion resistant for aggressive ambient conditions. Variants: through piston rod, heat-resistant version
Strengths
•ISO 15552 (ISO 6431, VDMA 24562)
Corrosion resistant against aggressive ambient conditions
Easy-to-clean design
Variants: through piston rod, heat-resistant design
Threaded mounting, mounting via accessories
For position sensing
Corrosion resistant against aggressive ambient conditions
Easy-to-clean design
Variants: through piston rod, heat-resistant design
Threaded mounting, mounting via accessories
For position sensing
Applications
Industrial
Technical specifications
Attributes
| Type | iso cylinder |
|---|---|
| Connection 1 | m27x2 |
| Cylinder diameter | 128.6 mm |
Show UNSPSC/ECL@SS
£ 592.04 excl. VAT
/ Each
£ 710.45 incl. VAT
- Usually arrives within 14 working days