References
Festo:VSPA-B-P53U-A2
Rubix:391A8813
Manufacturer :546728
EAN:4052568092405

Documents
Product details : FESTO 546728 PNEUMATIC VALVE
Standards-based valves to ISO 15407-1
Pneumatic valve VSPA-B-P53U-A2 width 18 mm. Valve function=5/3 closed, Actuation type=pneumatic, Width=18 mm, Nominal flow rate=450 l/min, Operating pressure=-0.9 - 10 bar
Strengths
- Conforms to ISO 15407-1
- Pneumatic control
- Manifold assembly with mixed sizes possible
Technical specifications
Attributes
| Logistic Weight | 97,5 g |
|---|---|
| Type | vspa standard directional valve |
| Number of Ports | 5 |
| Volume flow rate | 450 l/min |
Show UNSPSC/ECL@SS
£ 77.93 excl. VAT
/ Each
£ 93.52 incl. VAT
- Delivery usually within ( 6 ) days