References
Festo:VSPA-B-T32U-A1
Rubix:391A8818
Manufacturer :546712
EAN:4052568184940

Documents
Product details : FESTO 546712 PNEUMATIC VALVE
Standards-based valves to ISO 15407-1
Strengths
- Conforms to ISO 15407-1
- Pneumatic control
- Manifold assembly with mixed sizes possible
Technical specifications
Attributes
| Logistic Weight | 198,1 g |
|---|---|
| Type | pneumatic valve |
| Number of Ports | 5 |
| Max. service pressure | 10 bar |
| Volume flow rate | 900 l/min |
| Pressure range | 2/10 bar |
Show UNSPSC/ECL@SS
£ 77.79 excl. VAT
/ Each
£ 93.35 incl. VAT
- Delivery usually within ( 6 ) days