SMC VFM350-02-34G MECH TWIST SELECTOR 2 PSN VAL

VFM200/300 Series 5/2 and 5/3 Mechanically Operated Valve

See technical information

References

SMC:VFM350-02-34G
Rubix:108A1418
Manufacturer :VFM350-02-34G
EAN:3618036594263
brand logo

Technical specifications

Type5/2 and 5/3 solenoids
Number of Ports5
See all Specifications

Product details : SMC VFM350-02-34G MECH TWIST SELECTOR 2 PSN VAL


Series VFM is a 5 port, compact, mechanical valve available in a rubber (VFM300) or metal (VFM200) seal style. This series has a large flow capacity (18mm²) and a high cycle rate. The VFM offers an internal or external pilot body option and a variety of actuator choices.
•Fluid: air, inert gas
•Operating pressure range: 0.15 to 0.9MPa
•Effective area (Cv): 18mm 2 (1.0)
•Maximum frequency (mechanical operation style):
•300 c.p.m. or less
•Weight (Basic): 260g

Body Option: 0 (Internal Pilot)
Style: 34 [Twist Selector (2 Position)]
Suffix: G (Push Button Selector Color Green)
Accessory: None

Technical specifications


Attributes
Logistics dimensions (L x W x H)39x140x40 mm
Logistic Weight310 g
Type5/2 and 5/3 solenoids
Number of Ports5
£ 85.26 excl. VAT
/ Each
£ 102.31 incl. VAT
  • Delivery usually within ( 4 ) days