References
Festo:VSPA-B-T32U-A2
Rubix:391A8819
Manufacturer :546722
EAN:4052568092344

Documents
Product details : FESTO 546722 PNEUMATIC VALVE
Standards-based valves to ISO 15407-1
Strengths
- Conforms to ISO 15407-1
- Pneumatic control
- Manifold assembly with mixed sizes possible
Technical specifications
Attributes
| Logistic Weight | 95,6 g |
|---|---|
| Type | pneumatic valve |
| Number of Ports | 5 |
| Max. service pressure | 10 bar |
| Volume flow rate | 400 l/min |
| Pressure range | 2/10 bar |
Show UNSPSC/ECL@SS
£ 64.31 excl. VAT
/ Each
£ 77.17 incl. VAT
- Delivery usually within ( 6 ) days