References
Aventics:R412007383
Rubix:156A3234
Manufacturer :R412007383
EAN:3661475987622

Documents
Product details : AVENTICS AS3-SOV-G012-3/2-POS R412007383
Strengths
•With position inquiry, with integrated sensor
Compressed air connection G 1/2
Pipe connection
Electrical connection: Plug, ISO 15217, form C
Compressed air connection G 1/2
Pipe connection
Electrical connection: Plug, ISO 15217, form C
Technical specifications
Attributes
| Type | directional valve |
|---|---|
| Number of Ports | 3 |
| Volume flow rate | 4500 l/min |
Show UNSPSC/ECL@SS
£ 406.70 excl. VAT
/ Each
£ 488.04 incl. VAT
- Delivery usually within ( 5 ) days
