FESTO 534536 SOLENOID VALVE VSVA-B-M52-MH-A1-1R2L
Standards-based valve with central plug VSVA
See technical informationSee documentsReferences
Festo:VSVA-B-M52-MH-A1-1R2L
Rubix:112A8187
Manufacturer :534536
EAN:4052568168308

Technical specifications
| Type | standard valve vsva with central plug |
|---|---|
| Number of Ports | 5 |
Documents
Product details : FESTO 534536 SOLENOID VALVE VSVA-B-M52-MH-A1-1R2L
Standards-based valves ISO 15407-1 with central plug
Strengths
- Conforms to ISO 5599-1
- Electrical connection with central plug
- Robust metal housing
- Manifold assembly with mixed sizes possible
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 155x25x92 mm |
|---|---|
| Logistic Weight | 271,4 g |
| Type | standard valve vsva with central plug |
| Number of Ports | 5 |
| Volume flow rate | 1100 l/min |
Show UNSPSC/ECL@SS
£ 114.57 excl. VAT
/ Each
£ 137.48 incl. VAT
- Delivery usually within ( 6 ) days