FESTO 159695 SOLENOID VALVE MN1H-5/3E-D-2-C


Solenoid valve MN1H-5/3

References
festo:MN1H-5/3E-D-2-C
rubix:108A0386
manufacturer :159695
ean:4052568126896
MN1H-5/3E-D-2-C Solenoid valve
brand logo
Technical specifications
TypeStandard valve ISO 5599-1
See all Specifications

Product details : FESTO 159695 SOLENOID VALVE MN1H-5/3E-D-2-C


Solenoid valve MN1H-5/3E-D-2-C With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=5/3 exhausted, Type of actuation=electrical, Width=54 mm, Standard nominal flow rate=2300 l/min, Operating pressure=3 - 10 bar

Technical specifications


Attributes
Logistics dimensions (L x W x H)177x60x101 mm
Logistic Weight771 g
TypeStandard valve ISO 5599-1
Show UNSPSC/ECL@SS
£ 237.76 excl. VAT
/ Each
£ 285.31 incl. VAT