FESTO 534549 SOLENOID VALVE VSVA-B-P53C-ZH-A1-1R5L
Standards-based valve with central plug VSVA
See technical informationSee documentsReferences
Festo:VSVA-B-P53C-ZH-A1-1R5L
Rubix:263A5642
Manufacturer :534549
EAN:4052568168414

Technical specifications
| Type | standard valve vsva with central plug |
|---|---|
| Number of Ports | 5 |
Documents
Product details : FESTO 534549 SOLENOID VALVE VSVA-B-P53C-ZH-A1-1R5L
Standards-based valves ISO 15407-1 with central plug
Strengths
- Conforms to ISO 5599-1
- Electrical connection with central plug
- Robust metal housing
- Manifold assembly with mixed sizes possible
Technical specifications
Attributes
| Logistic Weight | 284,47 g |
|---|---|
| Type | standard valve vsva with central plug |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 192.96 excl. VAT
/ Each
£ 231.55 incl. VAT
- Delivery usually within ( 6 ) days