FESTO 546697 SOLENOID VALVE VSVA-B-B52-H-A2-1C1
Standards-based valve with central plug VSVA
See technical informationSee documentsReferences
Festo:VSVA-B-B52-H-A2-1C1
Rubix:109A3054
Manufacturer :546697
EAN:4052568184810

Technical specifications
| Type | standard valve vsva with single plug |
|---|---|
| Number of Ports | 5 |
Documents
Product details : FESTO 546697 SOLENOID VALVE VSVA-B-B52-H-A2-1C1
Standards-based valves ISO 15407-1 with central plug
Strengths
- Conforms to ISO 5599-1
- Electrical connection with central plug
- Robust metal housing
- Manifold assembly with mixed sizes possible
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x20x70 mm |
|---|---|
| Logistic Weight | 192,25 g |
| Type | standard valve vsva with single plug |
| Number of Ports | 5 |
| Volume flow rate | 550 l/min |
Show UNSPSC/ECL@SS
£ 125.72 excl. VAT
/ Each
£ 150.86 incl. VAT
- Delivery usually within ( 2 ) days