FESTO 546707 SOLENOID VALVE VSVA-B-P53E-H-A2-1C1
Standards-based valve with central plug VSVA
See technical informationSee documentsReferences
Festo:VSVA-B-P53E-H-A2-1C1
Rubix:110A8304
Manufacturer :546707
EAN:4052568184902

Technical specifications
| Type | standard valve vsva with single connector |
|---|---|
| Number of Ports | 5 |
Documents
Product details : FESTO 546707 SOLENOID VALVE VSVA-B-P53E-H-A2-1C1
Standards-based valves ISO 15407-1 with central plug
Strengths
- Conforms to ISO 5599-1
- Electrical connection with central plug
- Robust metal housing
- Manifold assembly with mixed sizes possible
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 73x20x112 mm |
|---|---|
| Logistic Weight | 191,6 g |
| Type | standard valve vsva with single connector |
| Number of Ports | 5 |
| Volume flow rate | 450 l/min |
Show UNSPSC/ECL@SS
£ 139.35 excl. VAT
/ Each
£ 167.22 incl. VAT
- Delivery usually within ( 6 ) days