FESTO 535984 SOLENOID VALVE MFH-5/3B-D-1-S-C-EX


Solenoid valve MFH-5/3

References
festo:MFH-5/3B-D-1-S-C-EX
rubix:108A7211
manufacturer :535984
ean:4052568170349
MFH-5/3B-D-1-S-C-EX Solenoid valve
brand logo
Technical specifications
Typestandard valve iso 5599-1
See all Specifications

Product details : FESTO 535984 SOLENOID VALVE MFH-5/3B-D-1-S-C-EX


Solenoid valve MFH-5/3B-D-1-S-C-EX With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=5/3 pressurised, Type of actuation=electrical, Width=42 mm, Standard nominal flow rate=1200 l/min, Operating pressure=-0,9 - 16 bar

Technical specifications


Attributes
Logistic Weight455,78 g
Typestandard valve iso 5599-1
Show UNSPSC/ECL@SS
£ 223.57 excl. VAT
/ Each
£ 268.28 incl. VAT
  • Delivery usually within ( 11 ) days