FESTO 547074 SOLENOID VALVE
Standards-based valve with central plug VSVA
See technical informationSee documentsReferences
Festo:VSVA-B-B52-ZH-A1-1C1
Rubix:223A6905
Manufacturer :547074
EAN:4052568185909

Technical specifications
| Type | vsva standard valve with single cap |
|---|---|
| Number of Ports | 5 |
Documents
Product details : FESTO 547074 SOLENOID VALVE
Standards-based valves ISO 15407-1 with central plug
Strengths
- Conforms to ISO 5599-1
- Electrical connection with central plug
- Robust metal housing
- Manifold assembly with mixed sizes possible
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130x27x83 mm |
|---|---|
| Logistic Weight | 306,85 g |
| Type | vsva standard valve with single cap |
| Number of Ports | 5 |
| Volume flow rate | 1100 l/min |
Show UNSPSC/ECL@SS
£ 139.08 excl. VAT
/ Each
£ 166.90 incl. VAT
- Delivery usually within ( 6 ) days