References
SMC:SY115-3DO-Q
Rubix:2607891

Product details : SMC SY115-3DO-Q SOLENOID VALVE
Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.
Technical specifications
Attributes
| Logistic Weight | 23 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 3 |
| Voltage | 115 V |
| Max. service pressure | 7 bar |
| Volume flow rate | 7.85 l/min |
| Pressure range | 0 - 7 |
| Min. service pressure | 0 bar |
| Min. Operation temperature | -10 °C |
Show UNSPSC/ECL@SS
£ 40.89 excl. VAT
/ Each
£ 49.07 incl. VAT
- Delivery usually within ( 4 ) days