FESTO 539158 SOLENOID VALVE VSVA-B-M52-AZD-A1-1T1L
Standards-based valve with central plug VSVA
See technical informationSee documentsReferences
Festo:VSVA-B-M52-AZD-A1-1T1L
Rubix:108A6279
Manufacturer :539158
EAN:4052568007058

Documents
Product details : FESTO 539158 SOLENOID VALVE VSVA-B-M52-AZD-A1-1T1L
Standards-based valves ISO 15407-1 with central plug
Strengths
- Conforms to ISO 5599-1
- Electrical connection with central plug
- Robust metal housing
- Manifold assembly with mixed sizes possible
Technical specifications
Attributes
| Logistic Weight | 261 g |
|---|---|
| Type | nom valve vsva plug-in |
| Number of Ports | 5 |
| Volume flow rate | 1100 l/min |
Show UNSPSC/ECL@SS
£ 95.55 excl. VAT
/ Each
£ 114.66 incl. VAT
- Delivery usually within ( 2 ) days