FESTO 573201 SOLENOID VALVE VSVA-B-M52-MZD-A2-1T1L-&

Standards-based valve with central plug VSVA

See technical informationSee documents
References
Festo:VSVA-B-M52-MZD-A2-1T1L-APX-0.5
Rubix:109A6537
Manufacturer :573201
EAN:4052568219765
VSVA-B-M52-MZD-A2-1T1L-APX-0.5 Solenoid valve
Technical specifications
Typenom valve vsva plug-in
Number of Ports5
See all Specifications
Documents

Product details : FESTO 573201 SOLENOID VALVE VSVA-B-M52-MZD-A2-1T1L-&


Standards-based valves ISO 15407-1 with central plug

Strengths

  • Conforms to ISO 5599-1
  • Electrical connection with central plug
  • Robust metal housing
  • Manifold assembly with mixed sizes possible

Technical specifications


Attributes
Logistic Weight218,43 g
Typenom valve vsva plug-in
Number of Ports5
Volume flow rate550 l/min
Show UNSPSC/ECL@SS
£ 180.91 excl. VAT
/ Each
£ 217.09 incl. VAT
  • Delivery usually within ( 6 ) days