References
SMC:VQC1100N-51
Rubix:112A8192
Manufacturer :VQC1100N-51
EAN:3618036551532

Product details : SMC VQC1100N-51 5 PORT SOLENOID VALVE
Connector type manifold.
Compact design with high flow capacity (up to 4350 l/min).
Power consumption: 0.4 W (low wattage type); 0.95 W (standard).
Availability: rubber/metal seal; several parallel/serial transmission variations; plug-in compatible sub-plate type.
IP67 compliant (except D-sub connector and flat ribbon cable kits).
Compact design with high flow capacity (up to 4350 l/min).
Power consumption: 0.4 W (low wattage type); 0.95 W (standard).
Availability: rubber/metal seal; several parallel/serial transmission variations; plug-in compatible sub-plate type.
IP67 compliant (except D-sub connector and flat ribbon cable kits).
•Fluid: air/inert gas
•Operating pressure range: 0.1 - 0.7MPa
•(high pressure type 1.0MPa)
•mm²: metal seal 3,2; rubber seal 4,5
•Coil rated voltage: 24VDC
•Response time (ms) standard 0.4W:
•metal seal 20 or less; rubber seal 25 or less
•Ambient & fluid temperature: -10 to 50°C
Configuration: 1 (2 Position Single)
Sealant: 0 (Metal Seal)
Configuration: N (Negative Common, DC)
Coil Voltage: 5 (24 VDC)
Light & Surge Suppressor: Yes
Manual Override: Non-locking Push Style (Tool Required)
•Operating pressure range: 0.1 - 0.7MPa
•(high pressure type 1.0MPa)
•mm²: metal seal 3,2; rubber seal 4,5
•Coil rated voltage: 24VDC
•Response time (ms) standard 0.4W:
•metal seal 20 or less; rubber seal 25 or less
•Ambient & fluid temperature: -10 to 50°C
Configuration: 1 (2 Position Single)
Sealant: 0 (Metal Seal)
Configuration: N (Negative Common, DC)
Coil Voltage: 5 (24 VDC)
Light & Surge Suppressor: Yes
Manual Override: Non-locking Push Style (Tool Required)
Technical specifications
Attributes
| Logistic Weight | 67 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 5 |
| Volume flow rate | 178 l/min |
Show UNSPSC/ECL@SS
£ 64.61 excl. VAT
/ Each
£ 77.53 incl. VAT
- Delivery usually within ( 4 ) days