FESTO 539184 SOLENOID VALVE VSVA-B-M52-AZD-A2-1T1L
Standards-based valve with central plug VSVA
See technical informationSee documentsReferences
Festo:VSVA-B-M52-AZD-A2-1T1L
Rubix:110A0883
Manufacturer :539184
EAN:4052568177225

Documents
Product details : FESTO 539184 SOLENOID VALVE VSVA-B-M52-AZD-A2-1T1L
Standards-based valves ISO 15407-1 with central plug
Strengths
- Conforms to ISO 5599-1
- Electrical connection with central plug
- Robust metal housing
- Manifold assembly with mixed sizes possible
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 135x20x70 mm |
|---|---|
| Logistic Weight | 155 g |
| Type | nom valve vsva plug-in |
| Number of Ports | 5 |
| Volume flow rate | 750 l/min |
Show UNSPSC/ECL@SS
£ 87.87 excl. VAT
/ Each
£ 105.44 incl. VAT
- Delivery usually within ( 2 ) days