SMC VDW250-6G-2-01F-A-Q 3 PORT SOLENOID VALVE FOR WATER AND AIR
Solenoid valve 3/2 Series VDW200/300
See technical informationReferences
SMC:VDW250-6G-2-01F-A-Q
Rubix:107A1032
Manufacturer :VDW250-6G-2-01F-A-Q

Product details : SMC VDW250-6G-2-01F-A-Q 3 PORT SOLENOID VALVE FOR WATER AND AIR
The VDW200/300 series is a compact, direct operated, 3 port solenoid valve for water, air and vacuum. The use of a unique magnetic material reduces the operating resistance of moving parts, improving service life, wear and corrosion resistance.
•Compact direct operated
•For air, medium vacuum, water
•Port sizes: M5, 1/8, 1/4
•Body material: brass, stainless steel
•Seal material: NBR, FKM
Series: 250 [3 Port COM (Single Unit)]
Voltage: 6 (12VDC)
Electrical Entry: G (Grommet / Tape winding)
Orifice: 2 [250 (3 Port) Ø1.6
350 (3 Port) Ø2]:
Port Size: 01 [1/8 (6A)]
Thread: F (G)
Material: A (Brass Body, FKM Seal, Class B Coil)
Option: None
Made to Order: None
CE Compliance: Q (CE Marked)
•For air, medium vacuum, water
•Port sizes: M5, 1/8, 1/4
•Body material: brass, stainless steel
•Seal material: NBR, FKM
Series: 250 [3 Port COM (Single Unit)]
Voltage: 6 (12VDC)
Electrical Entry: G (Grommet / Tape winding)
Orifice: 2 [250 (3 Port) Ø1.6
350 (3 Port) Ø2]:
Port Size: 01 [1/8 (6A)]
Thread: F (G)
Material: A (Brass Body, FKM Seal, Class B Coil)
Option: None
Made to Order: None
CE Compliance: Q (CE Marked)
Technical specifications
Attributes
| Logistic Weight | 120 g |
|---|---|
| Type | solenoid |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 24.98 excl. VAT
/ Each
£ 29.98 incl. VAT
- Delivery usually within ( 4 ) days