Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Directional pneumatic control valve
FESTO 560821 SOLENOID VALVE VSVA-B-M52-MZD-D2-1T1L
FESTO 560821 SOLENOID VALVE VSVA-B-M52-MZD-D2-1T1L
Standards-based valve with central plug VSVA
References
festo:
VSVA-B-M52-MZD-D2-1T1L
rubix:
109A3387
manufacturer :
560821
ean:
4052568208004
Technical specifications
Type
Standard valve VSVA plug-in
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 560821 SOLENOID VALVE VSVA-B-M52-MZD-D2-1T1L
Standards-based valves ISO 15407-1 with central plug
Strengths
Conforms to ISO 5599-1
Electrical connection with central plug
Robust metal housing
Manifold assembly with mixed sizes possible
Technical specifications
Attributes
Logistics dimensions (L x W x H)
170
x
80
x
60
mm
Logistic Weight
730,9
g
Type
Standard valve VSVA plug-in
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
191.92
excl. VAT
/
Each
£
230.30
incl. VAT
Delivery usually within (
11
) days
Select variants (647)
Add to cart
Check our products from related categories
FESTO 547084 SOLENOID VALVE VSVA-B-P53E-ZH-A1-1C1
FESTO 196133 SOLENOID VALVE MHE2-MS1H-3/2G-M7-K
SMC VQ2101NR-5-Q SOLENOID VALVE
SMC JSXD51-CN06F-5DZ 2 PORT SOLENOID VALVE
SMC SS3YJ5-41-03-M5F-Q MANIFOLD BASE
SMC VX222ALAXB DIRECT OPERATED 2 PORT SOLENOID VALVE
FESTO 546766 SOLENOID VALVE
SMC VCH410-5DL-06G-Q HIGH PRESSURE VALVE
PARKER SOLENOID VALVE PVL-B121606
SMC SY3120-5LNZ-C4-Q 5 PORT SOLENOID VALVE
SMC SY7220-4DZ-02F-Q 5 PORT SOLENOID VALVE
FESTO 573472 SOLENOID VALVE VUVG-S14-B52-ZT-G18-1T1L
SMC VQZ115K-5G1-CP-Q 3 PORT SOLENOID VALVE
SMC SY5140-5LOUE-Q SOLENOID VALVE
SMC VF3233-5YOD1-01F 5 PORT SOLENOID VALVE