FESTO 534774 SOLENOID VALVE
Standards-based valve with central plug VSVA
See technical informationSee documentsReferences
Festo:VSVA-B-M52-AH-A2-1R2L
Rubix:391A8910
Manufacturer :534774
EAN:4052568168490

Technical specifications
| Type | standard valve vsva with central plug |
|---|---|
| Number of Ports | 5 |
Documents
Product details : FESTO 534774 SOLENOID VALVE
Standards-based valves ISO 15407-1 with central plug
Strengths
- Conforms to ISO 5599-1
- Electrical connection with central plug
- Robust metal housing
- Manifold assembly with mixed sizes possible
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 135x20x73 mm |
|---|---|
| Logistic Weight | 148,5 g |
| Type | standard valve vsva with central plug |
| Number of Ports | 5 |
| Volume flow rate | 550 l/min |
Show UNSPSC/ECL@SS
£ 111.92 excl. VAT
/ Each
£ 134.30 incl. VAT
- Delivery usually within ( 6 ) days