FESTO 547114 SOLENOID VALVE

Standards-based valve with central plug VSVA

See technical informationSee documents

References

Festo:VSVA-B-B52-ZH-A1-1AC1
Rubix:391A8834
Manufacturer :547114
EAN:4052568186302
VSVA-B-B52-ZH-A1-1AC1 Solenoid valve

Technical specifications

Typesolenoid valve
Number of Ports5
See all Specifications

Documents

Product details : FESTO 547114 SOLENOID VALVE


Standards-based valves ISO 15407-1 with central plug

Strengths

  • Conforms to ISO 5599-1
  • Electrical connection with central plug
  • Robust metal housing
  • Manifold assembly with mixed sizes possible

Technical specifications


Attributes
Logistic Weight309,7 g
Typesolenoid valve
Number of Ports5
Voltage24 V
Max. service pressure16 bar
Volume flow rate1100 l/min
Pressure range-0,9/16 bar
£ 148.80 excl. VAT
/ Each
£ 178.56 incl. VAT
  • Delivery usually within ( 26 ) days