References
Festo:CPE18-P1-3OL-1/4
Rubix:390A5341
Manufacturer :550165
EAN:4052568094072

Technical specifications
| Type | base dispenser cp e18-p1-3 3ol-1/4 |
|---|---|
| Number of Ports | 3 |
Documents
Product details : FESTO 550165 BASIC VALVE
Minimum width, low electrical power consumption and maximum flow control values
Strengths
- Universal individual valve
- High flow rate relative to its size
Technical specifications
Attributes
| Logistic Weight | 132 g |
|---|---|
| Type | base dispenser cp e18-p1-3 3ol-1/4 |
| Number of Ports | 3 |
| Volume flow rate | 1700 l/min |
Show UNSPSC/ECL@SS
£ 89.04 excl. VAT
/ Each
£ 106.85 incl. VAT
- Delivery usually within ( 26 ) days