FESTO 546777 SOLENOID VALVE
Standards-based valve with central plug VSVA
See technical informationSee documentsReferences
Festo:VSVA-B-M52-AZH-A2-1R5L
Rubix:391A8929
Manufacturer :546777
EAN:4052568185244

Technical specifications
| Type | vsva standard valve with central plug |
|---|---|
| Number of Ports | 5 |
Documents
Product details : FESTO 546777 SOLENOID VALVE
Standards-based valves ISO 15407-1 with central plug
Strengths
- Conforms to ISO 5599-1
- Electrical connection with central plug
- Robust metal housing
- Manifold assembly with mixed sizes possible
Technical specifications
Attributes
| Logistic Weight | 149,47 g |
|---|---|
| Type | vsva standard valve with central plug |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 117.19 excl. VAT
/ Each
£ 140.63 incl. VAT
- Delivery usually within ( 6 ) days