FESTO 560725 SOLENOID VALVE

Standards-based valve with central plug VSVA

See technical informationSee documents
References
Festo:VSVA-B-M52-MZ-A1-1C1-APC
Rubix:391A8947
Manufacturer :560725
EAN:4052568207588
VSVA-B-M52-MZ-A1-1C1-APC Solenoid valve
Technical specifications
Typevsva standard valve with single cap
Number of Ports5
See all Specifications
Documents

Product details : FESTO 560725 SOLENOID VALVE


Standards-based valves ISO 15407-1 with central plug

Strengths

  • Conforms to ISO 5599-1
  • Electrical connection with central plug
  • Robust metal housing
  • Manifold assembly with mixed sizes possible

Technical specifications


Attributes
Logistic Weight336 g
Typevsva standard valve with single cap
Number of Ports5
Volume flow rate1100 l/min
Show UNSPSC/ECL@SS
£ 194.36 excl. VAT
/ Each
£ 233.23 incl. VAT
  • Delivery usually within ( 6 ) days