References
Aventics:5763870220
Rubix:273A1571
Manufacturer :5763870220

Documents
Product details : AVENTICS 5763870220
Strengths
•ISO 15407-1
26 mm
5/3
Double solenoid
Qn = 0.66 Cv
Compressed air connection output base plate DIN ISO 15407-1
Electrical connection Plug, EN 175301-803, form C
Manual override with detent
26 mm
5/3
Double solenoid
Qn = 0.66 Cv
Compressed air connection output base plate DIN ISO 15407-1
Electrical connection Plug, EN 175301-803, form C
Manual override with detent
Technical specifications
Attributes
| Type | directional valve |
|---|---|
| Number of Ports | 5 |
| Volume flow rate | 650 l/min |
Show UNSPSC/ECL@SS
£ 234.65 excl. VAT
/ Each
£ 281.58 incl. VAT
- Usually arrives within 14 working days
