FESTO 547086 SOLENOID VALVE VSVA-B-P53C-ZH-A1-1C1
Standards-based valve with central plug VSVA
See technical informationSee documentsReferences
Festo:VSVA-B-P53C-ZH-A1-1C1
Rubix:109A9998
Manufacturer :547086
EAN:4052568186029

Technical specifications
| Type | standard valve vsva with single connector |
|---|---|
| Number of Ports | 5 |
Documents
Product details : FESTO 547086 SOLENOID VALVE VSVA-B-P53C-ZH-A1-1C1
Standards-based valves ISO 15407-1 with central plug
Strengths
- Conforms to ISO 5599-1
- Electrical connection with central plug
- Robust metal housing
- Manifold assembly with mixed sizes possible
Technical specifications
Attributes
| Logistic Weight | 324 g |
|---|---|
| Type | standard valve vsva with single connector |
| Number of Ports | 5 |
| Volume flow rate | 1000 l/min |
Show UNSPSC/ECL@SS
£ 159.44 excl. VAT
/ Each
£ 191.33 incl. VAT
- Delivery usually within ( 6 ) days