FESTO 547167 SOLENOID VALVE
Standards-based valve with central plug VSVA
See technical informationSee documentsReferences
Festo:VSVA-B-P53C-ZH-A2-5C1
Rubix:391A9048
Manufacturer :547167
EAN:4052568186838
Documents
Product details : FESTO 547167 SOLENOID VALVE
Standards-based valves ISO 15407-1 with central plug
Strengths
- Conforms to ISO 5599-1
- Electrical connection with central plug
- Robust metal housing
- Manifold assembly with mixed sizes possible
Technical specifications
Attributes
| Type | vsva standard valve with individual connector |
|---|---|
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 159.12 excl. VAT
/ Each
£ 190.94 incl. VAT
- Delivery usually within ( 10 ) days
