References
Festo:VUWG-L10-T32H-M-M5
Rubix:392A0117
Manufacturer :574253
EAN:4052568222581

Documents
Product details : FESTO 574253 PNEUMATIC VALVE
Pneumatic valve VUWG-L14-M52-A-G18 Valve function=5/2 monostable, Type of actuation=pneumatic, Valve size=14 mm, Standard nominal flow rate=780 l/min, Operating pressure=2,5 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 49,97 g |
|---|---|
| Type | 2x3/2-way valve |
| Number of Ports | 6 |
Show UNSPSC/ECL@SS
£ 76.77 excl. VAT
/ Each
£ 92.12 incl. VAT
- Delivery usually within ( 6 ) days