FESTO 547164 SOLENOID VALVE
Standards-based valve with central plug VSVA
See technical informationSee documentsReferences
Festo:VSVA-B-P53E-ZH-A1-5C1
Rubix:391A9095
Manufacturer :547164
EAN:4052568186807
Documents
Product details : FESTO 547164 SOLENOID VALVE
Standards-based valves ISO 15407-1 with central plug
Strengths
- Conforms to ISO 5599-1
- Electrical connection with central plug
- Robust metal housing
- Manifold assembly with mixed sizes possible
Technical specifications
Attributes
| Type | vsva standard valve with individual connector |
|---|---|
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 168.73 excl. VAT
/ Each
£ 202.48 incl. VAT
- Delivery usually within ( 10 ) days
