FESTO 539160 SOLENOID VALVE VSVA-B-P53U-ZD-A1-1T1L
Standards-based valve with central plug VSVA
See technical informationSee documentsReferences
Festo:VSVA-B-P53U-ZD-A1-1T1L
Rubix:110A9927
Manufacturer :539160
EAN:4052568007065

Documents
Product details : FESTO 539160 SOLENOID VALVE VSVA-B-P53U-ZD-A1-1T1L
Standards-based valves ISO 15407-1 with central plug
Strengths
- Conforms to ISO 5599-1
- Electrical connection with central plug
- Robust metal housing
- Manifold assembly with mixed sizes possible
Technical specifications
Attributes
| Logistic Weight | 318 g |
|---|---|
| Type | standard valve vsva plug-in |
| Number of Ports | 5 |
| Volume flow rate | 1400 l/min |
Show UNSPSC/ECL@SS
£ 142.14 excl. VAT
/ Each
£ 170.57 incl. VAT
- Delivery usually within ( 6 ) days