FESTO 561155 SOLENOID VALVE
Standards-based valve with central plug VSVA
See technical informationSee documentsReferences
Festo:VSVA-B-T22C-AZD-A2-1T1L
Rubix:391A9166
Manufacturer :561155
EAN:4052568208608

Documents
Product details : FESTO 561155 SOLENOID VALVE
Standards-based valves ISO 15407-1 with central plug
Strengths
- Conforms to ISO 5599-1
- Electrical connection with central plug
- Robust metal housing
- Manifold assembly with mixed sizes possible
Technical specifications
Attributes
| Logistic Weight | 187,4 g |
|---|---|
| Type | standard vsva plug-in valve |
| Number of Ports | 5 |
| Volume flow rate | 700 l/min |
Show UNSPSC/ECL@SS
£ 123.80 excl. VAT
/ Each
£ 148.56 incl. VAT
- Delivery usually within ( 6 ) days