FESTO 547169 SOLENOID VALVE VSVA-B-T32C-AH-A2-2AC1
Standards-based valve with central plug VSVA
See technical informationSee documentsReferences
Festo:VSVA-B-T32C-AH-A2-2AC1
Rubix:109A4315
Manufacturer :547169
EAN:4052568186852

Technical specifications
| Type | standard valve vsva with single connector |
|---|---|
| Number of Ports | 5 |
Documents
Product details : FESTO 547169 SOLENOID VALVE VSVA-B-T32C-AH-A2-2AC1
Standards-based valves ISO 15407-1 with central plug
Strengths
- Conforms to ISO 5599-1
- Electrical connection with central plug
- Robust metal housing
- Manifold assembly with mixed sizes possible
Technical specifications
Attributes
| Logistic Weight | 190,56 g |
|---|---|
| Type | standard valve vsva with single connector |
| Number of Ports | 5 |
| Volume flow rate | 400 l/min |
Show UNSPSC/ECL@SS
£ 148.37 excl. VAT
/ Each
£ 178.04 incl. VAT
- Delivery usually within ( 6 ) days