FESTO 539155 SOLENOID VALVE VSVA-B-T32W-AZD-A1-1T1L
Standards-based valve with central plug VSVA
See technical informationSee documentsReferences
Festo:VSVA-B-T32W-AZD-A1-1T1L
Rubix:110A9925
Manufacturer :539155
EAN:4052568176983

Documents
Product details : FESTO 539155 SOLENOID VALVE VSVA-B-T32W-AZD-A1-1T1L
Standards-based valves ISO 15407-1 with central plug
Strengths
- Conforms to ISO 5599-1
- Electrical connection with central plug
- Robust metal housing
- Manifold assembly with mixed sizes possible
Technical specifications
Attributes
| Logistic Weight | 301,45 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 5 |
| Voltage | 24 V |
| Max. service pressure | 10 bar |
| Volume flow rate | 900 l/min |
| Pressure range | -0,9/10 bar |
Show UNSPSC/ECL@SS
£ 138.29 excl. VAT
/ Each
£ 165.95 incl. VAT
- Delivery usually within ( 26 ) days