SMC VDW250-5G-2-M5-Q 3 PORT SOLENOID VALVE FOR WATER AND AIR
Solenoid valve 3/2 Series VDW200/300
See technical informationReferences
SMC:VDW250-5G-2-M5-Q
Rubix:2609003
Manufacturer :VDW250-5G-2-M5-Q
EAN:3618036600889

Product details : SMC VDW250-5G-2-M5-Q 3 PORT SOLENOID VALVE FOR WATER AND AIR
The VDW200/300 series is a compact, direct operated, 3 port solenoid valve for water, air and vacuum. The use of a unique magnetic material reduces the operating resistance of moving parts, improving service life, wear and corrosion resistance.
•Compact direct operated
•For air, medium vacuum, water
•Port sizes: M5, 1/8, 1/4
•Body material: brass, stainless steel
•Seal material: NBR, FKM
Series: 250 [3 Port COM (Single Unit)]
Voltage: 5 (24VDC)
Electrical Entry: G (Grommet / Tape winding)
Orifice: 2 [250 (3 Port) Ø1.6
350 (3 Port) Ø2]:
Port Size: M5 Thread
Thread: Rc
Material: Brass Body, NBR Seal, Class B Coil
Option: None
Made to Order: None
CE Compliance: Q (CE Marked)
•For air, medium vacuum, water
•Port sizes: M5, 1/8, 1/4
•Body material: brass, stainless steel
•Seal material: NBR, FKM
Series: 250 [3 Port COM (Single Unit)]
Voltage: 5 (24VDC)
Electrical Entry: G (Grommet / Tape winding)
Orifice: 2 [250 (3 Port) Ø1.6
350 (3 Port) Ø2]:
Port Size: M5 Thread
Thread: Rc
Material: Brass Body, NBR Seal, Class B Coil
Option: None
Made to Order: None
CE Compliance: Q (CE Marked)
Technical specifications
Attributes
| Logistic Weight | 120 g |
|---|---|
| Type | 3/2-way valve |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 23.43 excl. VAT
/ Each
£ 28.12 incl. VAT
- Delivery usually within ( 4 ) days