FESTO 546738 BASIC VALVE
Standards-based valve with central plug VSVA
See technical informationSee documentsReferences
Festo:VSVA-B-D52-A2-P1
Rubix:391A8854
Manufacturer :546738
EAN:4052568185046

Documents
Product details : FESTO 546738 BASIC VALVE
Standards-based valves ISO 15407-1 with central plug
Strengths
- Conforms to ISO 5599-1
- Electrical connection with central plug
- Robust metal housing
- Manifold assembly with mixed sizes possible
Technical specifications
Attributes
| Logistic Weight | 123,49 g |
|---|---|
| Type | basic valve |
| Number of Ports | 5 |
| Max. service pressure | 10 bar |
| Volume flow rate | 550 l/min |
| Pressure range | 2/10 bar |
Show UNSPSC/ECL@SS
£ 78.54 excl. VAT
/ Each
£ 94.25 incl. VAT
- Delivery usually within ( 6 ) days