FESTO 546745 BASIC VALVE
Standards-based valve with central plug VSVA
See technical informationSee documentsReferences
Festo:VSVA-B-P53E-A1-P1
Rubix:391A9055
Manufacturer :546745
EAN:4052568185077

Documents
Product details : FESTO 546745 BASIC VALVE
Standards-based valves ISO 15407-1 with central plug
Strengths
- Conforms to ISO 5599-1
- Electrical connection with central plug
- Robust metal housing
- Manifold assembly with mixed sizes possible
Technical specifications
Attributes
| Logistic Weight | 252,8 g |
|---|---|
| Type | vsva standard distributor |
| Number of Ports | 5 |
| Volume flow rate | 1000 l/min |
Show UNSPSC/ECL@SS
£ 99.06 excl. VAT
/ Each
£ 118.87 incl. VAT
- Delivery usually within ( 6 ) days