FESTO 546746 SOLENOID VALVE
Standards-based valve with central plug VSVA
See technical informationSee documentsReferences
Festo:VSVA-B-P53E-A2-P1
Rubix:391A9056
Manufacturer :546746
EAN:4052568185084

Documents
Product details : FESTO 546746 SOLENOID VALVE
Standards-based valves ISO 15407-1 with central plug
Strengths
- Conforms to ISO 5599-1
- Electrical connection with central plug
- Robust metal housing
- Manifold assembly with mixed sizes possible
Technical specifications
Attributes
| Logistic Weight | 118,95 g |
|---|---|
| Type | vsva standard distributor |
| Number of Ports | 5 |
| Volume flow rate | 450 l/min |
Show UNSPSC/ECL@SS
£ 87.43 excl. VAT
/ Each
£ 104.92 incl. VAT
- Delivery usually within ( 6 ) days