FESTO 546731 SOLENOID VALVE

Standards-based valve with central plug VSVA

See technical informationSee documents

References

Festo:VSVA-B-T32C-A-A1-P1
Rubix:391A9188
Manufacturer :546731
EAN:4052568184988
VSVA-B-T32C-A-A1-P1 Basic valve

Technical specifications

Typebasic valve
Number of Ports5
See all Specifications

Documents

Product details : FESTO 546731 SOLENOID VALVE


Standards-based valves ISO 15407-1 with central plug

Strengths

  • Conforms to ISO 5599-1
  • Electrical connection with central plug
  • Robust metal housing
  • Manifold assembly with mixed sizes possible

Technical specifications


Attributes
Logistic Weight233,9 g
Typebasic valve
Number of Ports5
Max. service pressure10 bar
Volume flow rate900 l/min
Pressure range2/10 bar
£ 86.70 excl. VAT
/ Each
£ 104.04 incl. VAT
  • Delivery usually within ( 6 ) days