FESTO 8031814 SOLENOID VALVE
Standards-based valve with central plug VSVA
See technical informationSee documentsReferences
Festo:VSVA-B-P53ED-ZD-A2-1T1L
Rubix:391A9060
Manufacturer :8031814
EAN:4052568281946

Documents
Product details : FESTO 8031814 SOLENOID VALVE
Standards-based valves ISO 15407-1 with central plug
Strengths
- Conforms to ISO 5599-1
- Electrical connection with central plug
- Robust metal housing
- Manifold assembly with mixed sizes possible
Technical specifications
Attributes
| Type | vsva plug-in standard valve |
|---|---|
| Number of Ports | 5 |
| Volume flow rate | 380 l/min |
Show UNSPSC/ECL@SS
£ 139.79 excl. VAT
/ Each
£ 167.75 incl. VAT
- Delivery usually within ( 2 ) days