FESTO 525149 SOLENOID VALVE MHE3-MS1H-3/2G-1/8-K
Solenoid valve MHE3-MS1H
See technical informationSee documentsReferences
Festo:MHE3-MS1H-3/2G-1/8-K
Rubix:108A0778
Manufacturer :525149
EAN:4052568161330

Technical specifications
| Type | application-specific directional control valve mh2, mh3, mh4 |
|---|---|
| Number of Ports | 3 |
Documents
Product details : FESTO 525149 SOLENOID VALVE MHE3-MS1H-3/2G-1/8-K
Solenoid valve MHE3-MS1H-3/2G-1/8-K individual valve, fast switching, with cable. Valve function=3/2 closed, monostable, Type of actuation=electrical, Width=14 mm, Standard nominal flow rate=200 l/min, Operating pressure=-0,9 - 8 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 185x45x80 mm |
|---|---|
| Logistic Weight | 198,75 g |
| Type | application-specific directional control valve mh2, mh3, mh4 |
| Number of Ports | 3 |
| Volume flow rate | 200 l/min |
Show UNSPSC/ECL@SS
£ 110.08 excl. VAT
/ Each
£ 132.10 incl. VAT
- In stock: Next day delivery