Stopper Cylinder
Type | stopper cylinder |
---|---|
Cylinder stroke | 30 mm |
Cylinder diameter | 50 mm |
Logistics dimensions (L x W x H) | 126x184x111 mm |
---|---|
Logistic Weight | 1088 g |
Type | stopper cylinder |
Cylinder stroke | 30 mm |
Cylinder diameter | 50 mm |
Delivery usually within ( 15 ) days