Straight Adapter - Male/Parallel
Material | Plastic (PBT) |
---|---|
Type | Straight Male Adapter |
Threading diameter (inch) | G 3/8 '' |
Material | Plastic (PBT) |
---|---|
Type | Straight Male Adapter |
Threading diameter (inch) | G 3/8 '' |
Min. service pressure | 0.9 bar |
Max. service pressure | 10 bar |
Exterior tube diameter | 4 mm |
Connecting diameter 2 (metric) | 4 mm |
Min. temperature | 0 °C |
Max. temperature | 60 °C |
Usually arrives within 14 working days