Straight Adapter
Material | Brass |
---|---|
Type | Straight Adapter |
Material | Brass |
---|---|
Type | Straight Adapter |
Min. service pressure | 0 bar |
Max. service pressure | 10 bar |
Exterior tube diameter | 10 mm |
Min. temperature | -40 °C |
Max. temperature | 100 °C |
Usually arrives within 14 working days