Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Lubricants
(905)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Lubrication for mechanisms
(155)
Lubricants and accessories
(695)
Cleaning and protection
(55)
See Lubricants
< Back
Rubix Categories
Maintenance & Repairs
Lubricants
Lubricants and accessories
Supplies for lubrication
Grease nipples
GISS 846378 HYDRAULIC GREASE NIPPLE, STRAIGHT 6X100 PK10
GISS 846378 HYDRAULIC GREASE NIPPLE, STRAIGHT 6X100 PK10
Straight hydraulic greaser
References
mecaline:
846378
rubix:
217A3605
ean:
3660338084652
Technical specifications
Material
Galvanized steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GISS 846378 HYDRAULIC GREASE NIPPLE, STRAIGHT 6X100 PK10
Material: galvanized steel. .
Hexagonal body, hardened head. .
Packaging: 10 greaser blisters. Standard: DIN 71412
Strengths
Strong wear resistance thanks to its hardened head
Technical specifications
Attributes
Material
Galvanized steel
Packaging
10-grease nipple blister pack
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.82
excl. VAT
/
Each
£
6.98
incl. VAT
In stock: Next day delivery
Select variants (5)
Add to cart
Check our products from related categories
SKF AUTO LUBRICATOR- LAPV1/4
LUMATIC HC5 FOUR JAW HYDRAULIC GREASE GUN CONNECTOR - 1/8 INCH BSP
LUMATIC LUBRICATING GREASE NIPPLE 10 X 1.5MM 45 DEG PACK OF 10
LUMATIC LUBRICATING GREASE NIPPLE 45 DEG 8X1.25MM PACK OF 10
SKF AUTO LUBRICATOR- LAPFM1/4
GISS 735618 BOX OF 70 HYDRAULIC GREASE NIPPLES
SKF SHAFT INJECTOR 1008593E
SKF AUTO LUBRICATOR- LAPN1/4
SKF 228027 E 1/4IN-3/4IN CONNECTION NIPPLE
SKF Q/CONNECT NIPPLES 729832A
SKF 1009030 B 1/8 X 38 CONNECTION NIPPLE
ROEBUCK BGNIP12S LUBTNG NIPPLE 1/8 BSP STRAIGHT
LUMATIC M6 X 1 STRAIGHT HYDRAULIC GREASE NIPPLE - 303 STAINLESS
SKF AUTO LUBRICATOR- LAPFF1/4
GISS 846380 HYDRAULIC GREASE NIPPLE, STRAIGHT 8X100 PK10