Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Lubricants
(905)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Lubrication for mechanisms
(155)
Lubricants and accessories
(695)
Cleaning and protection
(55)
See Lubricants
< Back
Rubix Categories
Maintenance & Repairs
Lubricants
Lubricants and accessories
Supplies for lubrication
Grease nipples
GISS 735618 BOX OF 70 HYDRAULIC GREASE NIPPLES
GISS 735618 BOX OF 70 HYDRAULIC GREASE NIPPLES
Sets of 70 hydraulic greasers
References
mecaline:
735618
rubix:
217A3595
ean:
3660338017490
Technical specifications
Material
galvanized steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GISS 735618 BOX OF 70 HYDRAULIC GREASE NIPPLES
Galvanized steel lubricators. .
Contents: .
40 straight hydraulic grease nipples: .
- 10 male threaded grease nipples M6x1 .
- 10 male threaded grease nipples M8x1 .
- 10 male threaded grease nipples M10x1 .
- 10 male threaded grease nipples 1/8 Gas BSPT .
15 elbowed hydraulic grease nipples at 45°: .
- 5 male threaded grease nipples M6x1 .
- 5 male threaded grease nipples M8x1 .
- 5 male threaded grease nipples M10x1 .
15 elbowed hydraulic grease nipples at 90°: .
- 5 male threaded grease nipples M6x1 .
- 5 male threaded grease nipples M8x1 .
- 5 male threaded grease nipples M10x1 Standard: DIN 71412
Technical specifications
Attributes
Material
galvanized steel
Packaging
70 elements
Coupling (inch)
m6-m10
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
62.67
excl. VAT
/
Each
£
75.20
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
SKF 228027 E 1/4IN-3/4IN CONNECTION NIPPLE
ROEBUCK BGNIP12S LUBTNG NIPPLE 1/8 BSP STRAIGHT
GISS 735615 HYDRAULIC GREASE NIPPLE, BENT AT 90 8X100 PK5
SKF AUTO LUBRICATOR- LAPFM1/8
GISS 846382 HYDRAULIC GREASE NIPPLE, STRAIGHT 10X100 PK10
LUMATIC LUBRICATING GREASE NIPPLE HOOK-ON 10 X 1MM PACK OF10
SKF AUTO LUBRICATOR- LAPFF1/4
LUMATIC LUBRICATING GREASE NIPPLE 10 X 1MM STRAIGHT PACK OF 10
LUMATIC LUBRICATING GREASE NIPPLE M6 X 1 STRAIGHT PACK OF 10
LUMATIC LUBRICATING GREASE NIPPLE 90 DEG 8 X 1.25MM PACK OF 10
LUMATIC NIPPLE BOX IMPERIAL 54-7011
SKF AUTO LUBRICATOR- LAPG1/4
GISS 846378 HYDRAULIC GREASE NIPPLE, STRAIGHT 6X100 PK10
LUMATIC LUBRICATING GREASE NIPPLE 8 X 1MM 45 DEG PACK OF 10
SKF AUTO LUBRICATOR- LAPN1/4UNF