Straight Male Adapter
Material | Brass |
---|---|
Type | Straight Male Adapter |
Threading diameter (inch) | R 1/8Ā '' |
Material | Brass |
---|---|
Type | Straight Male Adapter |
Threading diameter (inch) | R 1/8Ā '' |
Exterior tube diameter | 6Ā mm |
Connecting diameter 2 (metric) | 6Ā mm |
Usually arrives within 14 working days