References
IMI Norgren:242260828
Rubix:123A2955
Manufacturer :242260828


Technical specifications
| Material | nickel-plated brass |
|---|---|
| Type | straight male adapter |
| Threading diameter (inch) | g 1/4 '' |
Documents
Product details : NORGREN 242260828 ST AD FEMALE
Strengths
•Ideal for use on vacuum systems
For simple quick connection of pneumatic circuits
Neat, compact design
Precision machined for complete reliability
Corrosion resistant
Unique barb shape ensures good grip on tube even if fitting is tightened by hand
Ideal for use in confined spaces where tight bend radii are required
Tubing nuts included
For simple quick connection of pneumatic circuits
Neat, compact design
Precision machined for complete reliability
Corrosion resistant
Unique barb shape ensures good grip on tube even if fitting is tightened by hand
Ideal for use in confined spaces where tight bend radii are required
Tubing nuts included
Technical specifications
Attributes
| Material | nickel-plated brass |
|---|---|
| Type | straight male adapter |
| Threading diameter (inch) | g 1/4 '' |
| Max. service pressure | 10 bar |
| Min. temperature | -18 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 5.64 excl. VAT
/ Each
£ 6.77 incl. VAT
- Usually arrives within 14 working days