SMC MY3B-A16L2 MECHANICALLY COUPLED RODLESS CYLINDER
Stroke Adjustment Unit
See technical informationSee documentsReferences
SMC:MY3B-A16L2
Rubix:2606556
Manufacturer :MY3B-A16L2
EAN:3618036292404

Documents
Product details : SMC MY3B-A16L2 MECHANICALLY COUPLED RODLESS CYLINDER
Mechanically jointed rodless cylinder series MY3 provides high functionality with reduced height and length. The uniquely designed piston shape enables reduction of the height and length as well as practical arrangement of the common piping passages, cushion mechanism and positioning mechanism. This has achieved drastic miniaturization and weight reduction.
•Low load shock absorber + adjusting bolt (L unit) High load shock absorber + adjusting bolt (H unit)
•Applicable to ø16, ø20, ø25, ø32, ø40, ø50 and ø63mm bore sizes
Applicable Bore Size: 16mm
Unit: L (Low Load Shock Absorber)
Side: 2 (Right)
•Applicable to ø16, ø20, ø25, ø32, ø40, ø50 and ø63mm bore sizes
Applicable Bore Size: 16mm
Unit: L (Low Load Shock Absorber)
Side: 2 (Right)
Technical specifications
Attributes
| Logistic Weight | 40 g |
|---|---|
| Type | stroke adjustment unit |
| Cylinder diameter | 16 mm |
Show UNSPSC/ECL@SS
£ 70.11 excl. VAT
/ Each
£ 84.13 incl. VAT
- Delivery usually within ( 4 ) days