References
Festo:SUA-12/16
Rubix:133A3022
Manufacturer :157319
EAN:4052568004446

Documents
Product details : FESTO 157319 SWIVEL FLANGE SUA-12/16
Swivel flange SUA-12/16 For cylinders ADVU, AEVU, matching clevis foot Mountings LBN or LN, LSN. Size=12/16, Assembly Position=Any, Corrosion resistance classification CRC=2, Product weight=22 g, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x28x23 mm |
|---|---|
| Logistic Weight | 20,4 g |
| Type | swivel flange |
| Connection 1 | 16 mm |
Show UNSPSC/ECL@SS
£ 41.09 excl. VAT
/ Each
£ 49.31 incl. VAT
- Delivery usually within ( 8 ) days